Zoro Homepage

Disconnect Switch, 38 ft., 3"W, DPST

  • Mfr # DCS1003/5100

  • Zoro # G5414599


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Amps AC
100
Mounting Type
Unit Mounted
Hz
50/60
Fits KW
25, 50
Voltage Range
208 to 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS1003/5100
Zoro #
G5414599
UPC #
686334717182
Country of Origin
United States

Dimensions

Floor Coverage Dia.
38 ft.
Width
3"
Depth
4"
Height
3"
Overall Depth
4 in
Overall Height
3 in
Overall Width
3 in

Details

Amps AC
100
Mounting Type
Unit Mounted
Hz
50/60
Fits KW
25, 50
Voltage Range
208 to 600V AC
Phase
1 or 3
Item
Disconnect Switch
Includes
Wire Leads for Quick Connection
For Use With
52AT75, 52AT77, 52AT81
Switch Type
DPST
Frequency
50 Hz, 60 Hz
Contact Rating
80A
Voltage, Phase
600V AC, 1 or 3-phase
Standards
ETL Listed
Voltage
600V AC
Amperage
100 A
Fits kW
25 kW, 50 kW

Description

Disconnect Switch, Voltage 600V AC, 1 or 3 Phase, Contact Rating 80A, For Use With 52AT75, 52AT77, 52AT81, Voltage Range 208 to 600V AC, Switch Type DPST, Fits kW 25 kW, 50 kW, Amperage 100 A, Frequency 50 Hz, 60 Hz, Mounting Type Unit-Mounted, Overall Height 3 in, Overall Width 3 in, Overall Depth 4 in, Includes Wire Leads for Quick Connection, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.