Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Baseboard Heater, 1275 BtuH

  • Mfr # 3703H-024T2

  • Zoro # G209944201


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Includes
Tamperproof Cap, Thermostat
Standards
ETL-CUS
Housing Material
Aluminum
Housing Style
Conventional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3703H-024T2
Zoro #
G209944201
UPC #
686334740128
Country of Origin
United States

Dimensions

Overall Depth
3 in
Overall Length
24 in
Overall Height
8 1/2 in

Details

Item
Electric Baseboard Heater
Phase
1
Includes
Tamperproof Cap, Thermostat
Standards
ETL-CUS
Housing Material
Aluminum
Housing Style
Conventional
Voltage
208/240V AC
Wattage Output
375 W
Amperage
1.6 A
Heating Method
Convection
Duty Rating
Commercial Grade
Housing Finish
Powder Coated
Heating Capacity
1,275 BtuH
Housing Color
White
Thermostat Included
Yes

Description

Electric Baseboard Heater, Overall Depth 3 in, Overall Height 8 1/2 in, Overall Length 24 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Tamper Resistant, Thermostat Included Yes, Voltage 208/240V AC, Wattage Output 375 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Conventional, Heating Capacity 1,275 BtuH, 1 Phase, Amperage 1.6 A, Includes Tamperproof Cap, Thermostat, Standards ETL-CUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.