Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Baseboard Heater, 600 W

  • Mfr # 2906E-036C

  • Zoro # G409944148


original price: $278.99
10% off
new price: $250.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Voltage
120V AC
Housing Style
Conventional
Standards
cETLus Listed
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2906E-036C
Zoro #
G409944148
UPC #
686334740050
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Length
36 in
Overall Height
6 in

Details

Item
Electric Baseboard Heater
Phase
1
Voltage
120V AC
Housing Style
Conventional
Standards
cETLus Listed
Housing Material
Steel
Wattage Output
600 W
Housing Color
Brown
Control Type
Thermostat
Tamper Resistant
Yes
Amperage
5.0 A
Thermostat Included
Yes, SPST
Duty Rating
Commercial Grade
Housing Finish
Powder Coated
Heating Capacity
2,040 BtuH
Thermostat Contact Type
Single Pole
Heating Method
Convection

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Length 36 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Over-Temperature Thermal Limit Extends Entire Length of Heated Area, Tamper Resistant Yes, Thermostat Included Yes, SPST, Voltage 120V AC, Wattage Output 600 W, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel, Conventional, Mounting Type Wall, Heating Capacity 2,040 BtuH, Thermostat Contact Type Single Pole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.