Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Cove Heater, 600 W, 208V AC

  • Mfr # CV60YX

  • Zoro # G010087722


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Watts
600 W
Standards
ELT
Overall Depth
60 in
Heating Method
Radiant
Voltage
208V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV60YX
Zoro #
G010087722
UPC #
686334457644
Country of Origin
United States

Dimensions

Overall Depth
60 in
Overall Height
4 1/4 in

Details

Watts
600 W
Item
Electric Cove Heater
Standards
ELT
Heating Method
Radiant
Voltage
208V AC
Housing Color
White
Housing Material
Aluminum
Housing Finish
Powder Coated
Amperage
3 A
Wattage Output
600 W
Heating Capacity
2,048 BtuH

Description

Electric Cove Heater, Overall Height 4 1/4 in, Overall Width 60 in, Overall Depth 60 in, Voltage 208V AC, 1 Phase, Wattage Output 600 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 2,048 BtuH, Amperage 3 A, Mounting Type Ceiling, Standards ELT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.