Zoro Homepage

Electric Cove Heater, 750 W, 277V AC

  • Mfr # CV7527X

  • Zoro # G910087679


product price: $335.36
/ea
Free Shipping & Returns

Key Features

Watts
750 W
Standards
ELT
Amperage
3 A
Overall Depth
72 in
Heating Method
Radiant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV7527X
Zoro #
G910087679
UPC #
686334457699
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
4 1/4 in

Details

Watts
750 W
Item
Electric Cove Heater
Standards
ELT
Amperage
3 A
Heating Method
Radiant
Housing Material
Aluminum
Heating Capacity
2,560 BtuH
Housing Finish
Powder Coated
Housing Color
White
Wattage Output
750 W
Voltage
277V AC

Description

Electric Cove Heater, Overall Height 4 1/4 in, Overall Width 75 in, Overall Depth 72 in, Voltage 277V AC, 1 Phase, Wattage Output 750 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 2,560 BtuH, Amperage 3 A, Mounting Type Ceiling, Standards ELT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.