Electric Heavy Duty Wall Heater, 208V AC

  • Mfr # F3346T-BMS-W

  • Zoro # G209944089


product price:  $2,601.60
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
ETL
Air Flow
350 cfm
Amperage
28.8 A
Wattage Output
6,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3346T-BMS-W
Zoro #
G209944089
UPC #
686334492157
Country of Origin
United States

Dimensions

Overall Width
32 3/8 in
Overall Height
20 5/8 in
Overall Depth
4 in

Details

Phase
1
Item
Electric Heavy Duty Wall Heater
Standards
ETL
Air Flow
350 cfm
Amperage
28.8 A
Wattage Output
6,000 W
Housing Finish
Powder Coated
Heating Method
Fan Forced
Housing Color
White
Heating Capacity
20,478 BtuH
Housing Material
Steel
Voltage
208V AC

Description

Dual Wall Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.