Zoro Homepage

Electric Heavy Duty Wall Heater, 208V AC

  • Mfr # J3346T-BMS

  • Zoro # G610070643


product price: $2,673.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
ETL
Air Flow
350 cfm
Overall Width
32 3/8 in
Overall Height
20 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3346T-BMS
Zoro #
G610070643
UPC #
686334476263
Country of Origin
United States

Dimensions

Overall Width
32 3/8 in
Overall Height
20 5/8 in
Overall Depth
4 in

Details

Phase
3
Item
Electric Heavy Duty Wall Heater
Standards
ETL
Air Flow
350 cfm
Heating Method
Fan Forced
Housing Material
Steel
Housing Finish
Powder Coated
Heating Capacity
20,478 BtuH
Voltage
208V AC
Amperage
16.6 A
Housing Color
Brown
Wattage Output
6,000 W

Description

Dual Wall Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.