Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Heavy Duty Wall Heater, 240V AC

  • Mfr # K3349T-BMS

  • Zoro # G810070641


product price: $3,716.48
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
ETL
Air Flow
350 cfm
Housing Color
Brown
Housing Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3349T-BMS
Zoro #
G810070641
UPC #
686334476348
Country of Origin
United States

Dimensions

Overall Height
20 5/8 in
Overall Width
32 3/8 in
Overall Depth
4 in

Details

Phase
3
Item
Electric Heavy Duty Wall Heater
Standards
ETL
Air Flow
350 cfm
Housing Color
Brown
Housing Finish
Powder Coated
Heating Capacity
32,765 BtuH
Amperage
23.1 A
Voltage
240V AC
Housing Material
Steel
Wattage Output
9,600 W
Heating Method
Fan Forced

Description

Dual Wall Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.