This item is Discontinued.

Markel Products Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW G1G5105N

Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW (Discontinued)

  • Mfr # G1G5105N
  • Zoro # G5417478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1G5105N
Zoro #
G5417478
UPC #
686334645843
Country of Origin
United States

Dimensions

Depth
6-1/2"
Height
17-3/4"
Width
14-15/32"
Manufacturers Warranty Length
1 yr
Overall Height
17 3/4 in
Overall Depth
6 1/2 in
Overall Dimensions - H x W x D
17-3/4 in x 14-7/16 in x 6-1/2 in
Overall Width
14 7/16 in

Details

Housing Material
Steel
Includes
Adjustable Louvers, Direct Wire with Hinged and Latched Access Door
Mounting Type
Wall/Ceiling
Phase
1
Air Flow
400 cfm
Features
Spiral Brazed Steel Fins, Manual Reset, Totally Enclosed, Automatic Reset Linear Thermal Protector, Over Heat Protection, Fully Assembled
Heater Voltage
277VAC
Amps AC
18.1
Item
Electric Wall & Ceiling Unit Heater
Contactor Coil Voltage
277V AC
Housing Finish
Powder Coated
Heater Mounting Type
Ceiling, Wall
Hz
60
BtuH
17.1
Vertical Mounting H
9 ft
Electric Heater Phase
1
Standards
ETL Listed for US & Canada
Horizontal Air Throw
12 ft
Electric Heater Item
Electric Unit Heater
Temp. Rise
40 Degrees F
kW
5.0
Vertical Floor Coverage
12 ft
Voltage
277V AC
Requires
Mounting Bracket, Thermostat
Frequency
60 Hz
Heating Capacity
17,100 BtuH
Control Type
Thermostat
Wattage Output
5 kW
Voltage, Phase
277V AC, 1-phase
Housing Color
Brown
Heating Method
Fan Forced
Air Temp. Rise
40 Degrees F
Amperage
18.1A

Description

Electric Wall & Ceiling Unit Heater, Overall Height 17 3/4 in, Overall Width 14 7/16 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 40 Degrees F, Voltage 277V AC, 1 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17,100 BtuH, Mounting Location Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 18.1A, Control Type Thermostat, Contactor Coil Voltage 277V AC, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.