Shop MARKEL PRODUCTS

Fan Forced Electric Unit Heater, 1 or 3 Phase, 240/208V, 5.6kW/7.5kW, 24-5/16 in H, 21-1/2 in W

  • Mfr # 5107CA1LHF2B

  • Zoro # G103529184


product price:  $1,726.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5.6kW/7.5kW
Heating Capacity
19.2/25.6 BtuH
Voltage
240/208V
Air Temp. Rise
34°F
Air Flow
700 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5107CA1LHF2B
Zoro #
G103529184
UPC #
686334739597
Country of Origin
United States

Dimensions

Overall Depth
6-1/2 in
Overall Height
24-5/16 in
Overall Width
21-1/2 in
Overall Dimensions - H x W x D
24 5/16 in x 21 1/2 in x 6 1/2 in
Overall Length
6 1/2 in

Details

Wattage Output
5.6kW/7.5kW
Heating Capacity
19.2/25.6 BtuH
Voltage
240/208V
Air Temp. Rise
34°F
Air Flow
700 cfm
Phase
1 or 3
Item
Electric Unit Heater
Amperage
16A/27.1A/31.3A
Voltage, Phase
208/240 V AC, 1 or 3-Phase
Housing Color
Beige/Dark Bronze
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Standards
ETL Listed for US and Canada
Vertical Mounting H
12 ft
Heating Method
Fan Forced
Housing Material
Steel
Control Type
Thermostat
Horizontal Air Throw
22 ft
Housing Finish
Powder Coated
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Element Type
Metal Sheath
Requires
Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostats
NEMA Plug Configuration
Hardwired
Heater Mounting Position
Horizontal Burn, Vertical Burn
Programming Capability
Non-Programmable
Grille Color
Bronze, Dark Brown
Thermostat Included
Thermostat Included
For Location
Indoor

Description

Fan Forced Electric Unit Heater, Overall Height 24 5/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 700 cfm, Air Temp. Rise 34 Degrees F, Voltage 240/208 V, 1, 3 Phase, Wattage Output 5.6 kW, 7.5 kW, Heating Method Fan Forced, Heating Capacity 19.2 BtuH, 25.6 BtuH, Horizontal Air Throw 22 ft, Amperage 16 A, 27.1 A, 31.3 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 12 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.