Fan Forced Electric Unit Heater, 1 Phase, 277V, 5kW, 17-3/4 in H, 14-15/32 in W

  • Mfr # 5105NG1G
  • Zoro # G103512742
product price: 
$
1,146.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5kW
Heating Capacity
17.1 BtuH
Voltage
277V
Air Temp. Rise
40 Degrees F
Air Flow
400 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5105NG1G
Zoro #
G103512742
UPC #
686334740999
Country of Origin
United States
Wattage Output
5kW
Heating Capacity
17.1 BtuH
Voltage
277V
Air Temp. Rise
40 Degrees F
Air Flow
400 cfm
Phase
1
Item
Electric Unit Heater
Amperage
18.1 A
Horizontal Air Throw
12 ft
Vertical Mounting H
9 ft
Heating Method
Fan Forced
Housing Material
Steel
Housing Finish
Powder Coated
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Control Type
Thermostat
Housing Color
Beige/Dark Bronze
Standards
ETL Listed for US and Canada
Voltage, Phase
277 V AC, 1-Phase
Element Type
Metal Sheath
NEMA Plug Configuration
Hardwired
Grille Color
Bronze, Dark Brown
Programming Capability
Non-Programmable
For Location
Indoor
Requires
Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostats
Heater Mounting Position
Horizontal Burn, Vertical Burn
Electrical Connection
Hardwired
Thermostat Included
Thermostat Included
Duty Rating
Commercial Grade

Dimensions

Overall Depth
6-1/2 in
Overall Dimensions - H x W x D
17 3/4 in x 14 15/32 in x 6 1/2 in
Overall Width
14-15/32 in
Overall Height
17-3/4 in
Overall Length
6 1/2 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Description

Fan Forced Electric Unit Heater, Overall Height 17 3/4 in, Overall Width 14 15/32 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 40 Degrees F, Voltage 277 V, 1 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17.1 BtuH, Horizontal Air Throw 12 ft, Amperage 18.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 9 ft, Includes Adjustable Louvers, Mounting Bracket, Thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.