Shop HEATMATE

Electric Infrared Heater, Graphite, 120V AC

  • Mfr # HME-GS10(S)
  • Zoro # G110718571

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Phase
3
Housing Material
Graphite
Element Type
Radiant Graphite
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HME-GS10(S)
Zoro #
G110718571
UPC #
-
Country of Origin
China
Voltage
120 V
Phase
3
Housing Material
Graphite
Element Type
Radiant Graphite
Item
Infrared Heater
Frequency
60 Hz
Beam Pattern
180 Degrees
Control Type
Disconnect Switch
Heating Method
Radiant
Reflector Material
Metal
Heater Mounting Position
Horizontal
Electrical Connection
Plug-In
For Use Indoors/Outdoors
Outdoor
Wattage Output
1,200 W
Housing Color
Silver
NEMA Plug Configuration
5-15P
Heating Capacity
4,095BtuH
Color
Silver
Housing Finish
High Gloss
Compatible Product Type
Patio/Outoor
Thermal Overheat Protection
Remote reset
Number of Settings
1
Portability
Handheld
Product Type
Portable Electric Infrared Heater
Thermostat Type
Unit-Mounted
Includes
Tripod Stand
Number of Heat Settings
2
Amperage
10A
Wire Color
Silver

Dimensions

Overall Width
5 1/2 in
Overall Length
30 3/25 in
Overall Depth
30 in
Cord Length
7 87/100 ft
Overall Height
30 in
Wire Rope Length
30 3/25 in
Length
30 3/25 in

Description

Electric Infrared Heater, Overall Height 30 in, Overall Length 5 1/4 in, Overall Width 5 1/2 in, Overall Depth 30 in, Phase Not Applicable, Voltage 120V AC, Wattage Output 1200 W, Beam Pattern 180 Degrees , Element Type Radiant Graphite, Housing Color Silver, Housing Material Graphite, Mounting Type Portable, Heating Capacity Not Applicable, Heating Method Radiant, Control Type Disconnect Switch, Electrical Connection Plug-In, Frequency 60 Hz, NEMA Plug Configuration Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.