Shop MARKEL PRODUCTS

Fan Forced Electric Unit Heater, 3 Phase, 240/208V, 11.2kW/15kW, 28-11/16 in H, 21-1/2 in W

  • Mfr # 5115CA1LHF3B
  • Zoro # G503512717

product price: 
$
2,621.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
11.2kW/15kW
Heating Capacity
38.4 BTU, 51.2 BTU
Voltage
240/208V
Air Temp. Rise
43 Degrees F
Air Flow
1,100 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5115CA1LHF3B
Zoro #
G503512717
UPC #
686334739634
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
28 11/16 in x 21 1/2 in x 6 1/2 in
Overall Width
21-1/2 in
Overall Depth
6-1/2 in
Overall Height
28-11/16 in
Overall Length
6 1/2 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Details

Wattage Output
11.2kW/15kW
Heating Capacity
38.4 BTU, 51.2 BTU
Voltage
240/208V
Air Temp. Rise
43 Degrees F
Air Flow
1,100 cfm
Phase
3
Item
Electric Unit Heater
Amperage
31.3 A, 36.1 A
Voltage, Phase
208/240 V AC, 3-Phase
Horizontal Air Throw
32 ft
Housing Material
Steel
Housing Color
Beige/Dark Bronze
Housing Finish
Powder Coated
Heating Method
Fan Forced
Control Type
Thermostat
Vertical Mounting H
20 ft
Standards
ETL Listed for US and Canada
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Element Type
Metal Sheath
Duty Rating
Commercial Grade
For Location
Indoor
Thermostat Included
Thermostat Included
NEMA Plug Configuration
Hardwired
Heater Mounting Position
Horizontal Burn, Vertical Burn
Electrical Connection
Hardwired
Grille Color
Bronze, Dark Brown
Programming Capability
Non-Programmable
Requires
Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostats

Description

Fan Forced Electric Unit Heater, Overall Height 28 11/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 1,100 cfm, Air Temp. Rise 43 Degrees F, Voltage 240/208 V, 3 Phase, Wattage Output 11.2 kW, 15 kW, Heating Method Fan Forced, Heating Capacity 38.4 BtuH, 51.2 BtuH, Horizontal Air Throw 32 ft, Amperage 31.3 A, 36.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.