Shop MARKEL PRODUCTS

Fan Forced Electric Unit Heater, 3 Phase, 480V, 50kW, 34 in H, 29-1/4 in W

  • Mfr # 5150CA1NP3P
  • Zoro # G103457395

product price: 
$
6,198.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Wattage Output
50kW
Heating Capacity
170.6 BtuH
Voltage
480V
Air Temp. Rise
43 Degrees F
Air Flow
2,800 cfm, 3,100 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5150CA1NP3P
Zoro #
G103457395
UPC #
686334740982
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
34 in x 29 1/4 in x 10 1/16 in
Overall Depth
10-1/16 in
Overall Width
29-1/4 in
Overall Height
34 in
Overall Length
29 1/4 in
Wire Rope Length
29 1/4 in
Length
29 1/4 in

Details

Wattage Output
50kW
Heating Capacity
170.6 BtuH
Voltage
480V
Air Temp. Rise
43 Degrees F
Air Flow
2,800 cfm, 3,100 cfm
Phase
3
Item
Electric Unit Heater
Amperage
60.3 A
Control Type
Thermostat
Horizontal Air Throw
50 ft
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Vertical Mounting H
22 ft
Housing Material
Steel
Housing Finish
Powder Coated
Standards
ETL Listed for US and Canada
Voltage, Phase
480 V AC, 3-Phase
Heating Method
Fan Forced
Housing Color
Beige/Dark Bronze
Element Type
Metal Sheath
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Requires
Disconnect, Dust Shield, Fan Guard, Fan Switch, Mounting Bracket, Thermostats
NEMA Plug Configuration
Hardwired
For Location
Indoor
Heater Mounting Position
Horizontal Burn, Vertical Burn
Programming Capability
Non-Programmable
Thermostat Included
Thermostat Included
Grille Color
Bronze, Dark Brown

Description

This item is an electric unit heater that uses a fan-forced heating method to distribute heated air. It operates on 480V AC, three-phase power and is housed in a steel enclosure with a powder-coated finish. The heater is configured for wall or ceiling mounting and includes airflow control components for directing heated air within the space.

Key Features:

  • Heater Type: Electric fan-forced unit heater.
  • Heating Output: Rated at 50 kW with a listed heating capacity of 170.6 BtuH.
  • Electrical Requirements: Operates on 480V AC, three-phase power with a current rating of 60.3 A.
  • Airflow Performance: Airflow rated at 2,800 to 3,100 cfm with an air temperature rise of 51° to 56°F.
  • Air Distribution: Horizontal air throw up to 50 ft with vertical mounting height up to 22 ft.
  • Controls: Thermostat-based control system.
  • Construction: Steel housing with powder-coated finish.
  • Included Components: Supplied with adjustable louvers, mounting bracket, and thermostat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.