Shop EDENDIRECT
See all product information
Create Account
21 inchThree-sided Freestanding Electric Fireplace Stove heater with 3D Flame effect with remote
- Mfr # MVDHM8107
- Zoro # G024931554
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Black
Height
23.3 in
Voltage
120 V
Depth
21 in
Fuel Type
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM8107
- Zoro #
- G024931554
- UPC #
- 116345542706
- Country of Origin
- China
Dimensions
- Height
- 23.3 in
- Width
- 10 in
- Depth
- 21 in
Details
- Color
- Antique Black
- Voltage
- 120 V
- Fuel Type
- Electric
- Mounting Type
- Freestanding
Description
Add rustic charm and supplemental warmth to your home with this CSA/UL certified electric fireplace stove, valid for US & Canadian sales. It features dual safety protection: overheat auto shut-off and fuse protection. 1400W / 5000 BTU output heats up to 400 sq. ft. to save on heating bills. The panoramic 3-sided design offers lifelike 3D flames with 4 brightness levels, and flames can operate with or without heat.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.