Markel Products

Fan Forced Electric Unit Heater


product price: $1,123.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Steel
  • Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
  • Phase 1, 3
  • Vertical Mounting H 9 ft
  • Standards ETL Listed for US and Canada
See all product information

Product Information

Dimensions

Overall Depth 6 1/2 in
Overall Height 17 3/4 in
Overall Dimensions - H x W x D 17 3/4 in x 14 15/32 in x 6 1/2 in
Overall Width 14 15/32 in

Details

Housing Material Steel
Includes Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
Phase 1, 3
Vertical Mounting H 9 ft
Standards ETL Listed for US and Canada
Item Fan Forced Electric Unit Heater
Wattage Output 5 kW
Voltage, Phase 208 V AC, 1 or 3-Phase
Air Flow 400 cfm
Horizontal Air Throw 12 ft
Heating Capacity 17.1 BtuH
Air Temp. Rise 40 Degrees F
Housing Color Beige/Dark Bronze
Amperage 13.9 A, 24.1 A
Voltage 208 V
Heating Method Fan Forced
Control Type Thermostat
Housing Finish Powder Coated

Description

Fan Forced Electric Unit Heater, Overall Height 17 3/4 in, Overall Width 14 15/32 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 40 Degrees F, Voltage 208 V, 1, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17.1 BtuH, Horizontal Air Throw 12 ft, Amperage 13.9 A, 24.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 9 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.