Zoro Homepage

Mounting Bracket, 38 ft., 12" x 10" W

  • Mfr # V5105

  • Zoro # G5414650


product price: $240.64
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling
Fits KW
3.3 to 5
Voltage Range
208 to 600
Floor Coverage Dia.
38 ft.
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5105
Zoro #
G5414650
UPC #
686334692847
Country of Origin
United States

Dimensions

Floor Coverage Dia.
38 ft.
Width
10"
Depth
12"
Height
24"
Outside Width
24 in
Outside Dimensions - H x W
10 in x 24 in
Outside Height
10 in

Details

Mounting Type
Ceiling
Fits KW
3.3 to 5
Voltage Range
208 to 600
Item
Mounting Bracket
For Use With
49ZZ89, 49ZZ90, 49ZZ91, 49ZZ92, 49ZZ93, 49ZZ94
Pattern Angle
Horizontal or Vertical
Includes
(3) Piece Bracket Assembly
Material
Steel
Standards
ETL Listed, C/US Listed
Weight Capacity
75 lb
Bracket Angle
90 Degrees , Horizontal or Vertical
Color
Bronze
Frame Extends
10 in
Fits kW
3.3 to 5

Description

Mounting Bracket, Outside Height 10 in, Outside Width 24 in, Frame Extends 10 in, For Use With 49ZZ89, 49ZZ90, 49ZZ91, 49ZZ92, 49ZZ93, 49ZZ94, Mounting Type Surface, Bronze, Fits kW 3.3 to 5, Weight Capacity 75 lb, Bracket Angle 90 Degrees , Horizontal or Vertical, Material Steel, Includes (3) Piece Bracket Assembly, Standards ETL Listed, C/US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.