Shop All Electric Wall Heaters
This Product is Discontinued
Markel Products
Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (Discontinued)
Mfr # HF4320T2RPW
Zoro # G7875865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Electric Heater Type Light Commercial/Residential
- Watts 1500/2000
- BtuH 5120/6826
- Heater Voltage 208/240 V AC
- Electric Heater Phase 1
Product Information
- Brand Markel Products
- MFR # HF4320T2RPW
- Zoro # G7875865
- UPC # 686334327787
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-1/2" |
Wall Opening Depth | 3-1/2" |
Housing Height | 7 in |
Wall Opening Height | 7-1/8" |
Housing Depth | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Grille Height | 7 5/8 in |
Grille Depth | 1 in |
Housing Width | 14 1/4 in |
Grille Width | 16 3/4 in |
Rough-In Dimensions - H x W x D | 7-1/8 in x 14-1/2 in x 3-1/2 in |
Minimum Mounting Height from Floor | 6 in |
Rough-In Depth | 3 1/2 in |
Rough-In Height | 7 1/8 in |
Rough-In Width | 14 1/2 in |
Details
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 1500/2000 Watts, 5120/6826 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/2 In., Color White, 7.2/8.3 Amps AC, Wall Opening Depth 3-1/2 In., Wall Opening Height 7-1/8 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 90 Degrees F, Grille Material 20 ga Steel, Grille Width 16 3/4 in, Grille Depth 1 in, Grille Height 7 5/8 in, Housing Width 14 1/4 in, Housing Depth 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.