Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W, 120V AC, White

  • Mfr # E3313TRPW

  • Zoro # G8019304


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Commercial/Industrial
Watts
1500/750
BtuH
5120
Heater Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3313TRPW
Zoro #
G8019304
UPC #
686334384162
Country of Origin
United States

Dimensions

Wall Opening Width
14-3/16"
Wall Opening Depth
4"
Grille Width
15 3/8 in
Manufacturers Warranty Length
1 yr
Housing Depth
3 3/4 in
Housing Height
19 3/4 in
Grille Height
20 1/8 in
Housing Width
13 7/8 in
Grille Depth
1 in
Wall Opening Height
19-15/16"
Rough-In Depth
4 in
Rough-In Width
14 1/8 in
Rough-In Dimensions - H x W x D
19-1/2 in x 14-1/8 in x 4 in
Minimum Mounting Height from Floor
10 in
Rough-In Height
19 1/2 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Commercial/Industrial
Watts
1500/750
BtuH
5120
Heater Voltage
120 V AC
Electric Heater Phase
1
Color
White
Amps AC
12.5/8.3
Air Temp. Rise
27 Degrees F
Item
Recessed Electric Wall-Mount Heater
Hz
60
Grille Material
18 ga Steel
Finish
Powder Coated
Standards
ETL Listed for US and Canada
Mounting Type
Recessed or Surface
Features
Automatic Reset Thermal Limit, Single Pole Built-In Thermostat, Steel Blocked Finned Element, 600 rpm/175 cfm, Made In America
Voltage
120V AC
Phase
1
Air Flow
175 cfm
Includes
Thermostat
Grille Finish
Powder Coated
Frequency
60 Hz
Building Management System Compatible
No
Remote Control Functions
No Remote Control Included
Automatic Fan Delay (On/Off)
Yes
Filter Included
No
Control Type
Mechanical Selector Dial
Setback Control
No
Voltage, Phase
120V AC, 1-phase
Fan Only Operation
No
Thermal Overheat Protection
Automatic Reset
Wattage Output
750 W/1500 W
Thermostat Included
Unit-Mounted
Housing Material
Steel
Occupancy Sensor
No
Disconnect Switch
No
Tamper Resistant
Yes
Hold Function
No
Grille Color
White
Heating Capacity
2,560/5,120 BtuH
Programming Capability
Not Programmable
Heating Method
Fan Forced
Wattage Field Convertible
Yes
Smart Connectivity
No Connectivity
Thermostat Contact Type
Single Pole
Heater Mounting Position
Vertical Burn
Amperage
6.3 A/12.5 A

Description

Recessed Electric Wall-Mount Heater, Commercial/Industrial, 1500/750 Watts, 5120 BtuH, Heater Voltage 120 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/16 In., Color White, 12.5/8.3 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 19-15/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 27 Degrees F, Grille Material 18 ga Steel, Grille Width 15 3/8 in, Grille Depth 1 in, Grille Height 20 1/8 in, Housing Width 13 7/8 in, Housing Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.