Shop MARKEL PRODUCTS

Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W, 277V AC, Brown/Aluminum

  • Mfr # G3325TD-RP

  • Zoro # G8120874


product price: 
$
822.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
3000
BtuH
10,240
Heater Voltage
277 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G3325TD-RP
Zoro #
G8120874
UPC #
686334381000
Country of Origin
United States
Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
3000
BtuH
10,240
Heater Voltage
277 V AC
Electric Heater Phase
1
Color
Brown/Aluminum
Amps AC
10.8 A
Features
Automatic Reset Thermal Limit, Single Pole Tamper-Proof Built-In Thermostat, Automatic Fan Delay Circuit, Disconnect Switch, Steel Block Finned Element, 600 rpm/175 cfm, Made In America
Hz
60
Air Temp. Rise
54 Degrees F
Mounting Type
Recessed or Surface
Grille Material
18 ga Steel
Standards
ETL Listed for US and Canada
Item
Recessed Wall Heater
Finish
Powder Coated
Voltage
277V AC
Air Flow
175 cfm
Phase
1
Includes
Disconnect switch, thermostat w/tamperproof cap, automatic fan delay circuit and reset thermal limit
Filter Included
No
Smart Connectivity
No Connectivity
Heating Capacity
10,350 BTU
Programming Capability
Non-Programmable
Amperage
10.8 A
Building Management System Compatible
No
Control Type
Mechanical Selector Dial
Setback Control
No
Frequency
60 Hz
Voltage, Phase
277V AC, 1-phase
Grille Finish
Powder Coated
Heater Mounting Position
Vertical Burn
Tamper Resistant
Yes
Remote Control Functions
No Remote Control Included
Disconnect Switch
Yes
Wattage Output
3000 W
Housing Material
Steel
Heating Method
Fan Forced
Automatic Fan Delay (On/Off)
Yes
Thermostat Contact Type
Single Pole
Occupancy Sensor
No
Thermal Overheat Protection
Automatic Reset
Thermostat Included
Thermostat Included
Fan Only Operation
No
Wattage Field Convertible
No
Grille Color
Brown, Gray
Hold Function
No
Housing Color
Bronze, Silver
Element Type
Metal Sheath
Electrical Connection
Hardwired
Housing Finish
Powder Coated
For Location
Indoor
NEMA Plug Configuration
Hardwired
Duty Rating
Commercial Grade

Description

Recessed Electric Wall-Mount Heater, Architectural, 3000 Watts, 10,240 BtuH, Heater Voltage 277 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/16 In., Color Brown/Aluminum, 10.8 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 19-7/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 54 Degrees F, Grille Material 18 ga Steel, Grille Width 15 7/8 in, Grille Depth 1 in, Grille Height 20 13/16 in, Housing Width 13 7/8 in, Housing Depth 3 3/4 in, Housing Height 19 5/16 in

Ratings & reviews