Zoro Homepage

Surface Mounting Frame, 13-1/8"x10"

  • Mfr # 305EX32

  • Zoro # G8218786


product price: $60.80
/ea

Key Features

Material
Steel
Color
Brown
Mounting Type
Mounted
Includes
Frame
Frame Extends
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305EX32
Zoro #
G8218786
UPC #
686334996921
Country of Origin
United States

Dimensions

Outside Width
10 in
Outside Height
13 1/8 in
Outside Dimensions - H x W
13-1/8 in x 10 in

Details

Item
Surface Mounting Frame
Material
Steel
Color
Brown
Mounting Type
Mounted
Includes
Frame
Frame Extends
4 in
Standards
ETL Listed, C/US Listed
For Use With
F30522T2DWB, H30522T2DWB, Mfr. No. E3055T2DWB
Fits KW
0.7 to 2.2
Weight Capacity
25 lb
Bracket Angle
90 Degrees , Vertical
Fits kW
0.7 to 2.2

Description

Surface Mounting Frame, Outside Height 13 1/8 in, Outside Width 10 in, Frame Extends 4 in, For Use With F30522T2DWB, H30522T2DWB, Mfr. No. E3055T2DWB, Mounting Type Surface, Brown, Fits kW 0.7 to 2.2 kW, Weight Capacity 25 lb, Bracket Angle 90 Degrees , Vertical, Material Steel, Includes Frame, Standards ETL Listed, C/US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.