Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mounting Frame, 20-23/16"x15-7/8"

  • Mfr # 3320EX33

  • Zoro # G7917147


product price: $108.80
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Brown
Mounting Type
Mounted
Includes
Frame
Outside Height
21 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320EX33
Zoro #
G7917147
UPC #
686334378451
Country of Origin
United States

Dimensions

Outside Height
21 7/16 in
Outside Width
15 7/8 in
Outside Dimensions - H x W
20-23/16 in x 15-7/8 in

Details

Item
Surface Mounting Frame
Material
Steel
Color
Brown
Mounting Type
Mounted
Includes
Frame
For Use With
Mfr. No. E3323TD-RP To G3327TD-RP
Standards
ETL Listed, C/US Listed
Frame Extends
4 in
Fits KW
0.7 to 2.2
Bracket Angle
90 Degrees , Vertical
Weight Capacity
35 lb
Fits kW
0.7 to 2.2

Description

Surface Mounting Frame, Outside Height 21 7/16 in, Outside Width 15 7/8 in, Frame Extends 4 in, For Use With Mfr. No. E3323TD-RP To G3327TD-RP, Mounting Type Surface, Brown, Fits kW 0.7 to 2.2 kW, Weight Capacity 35 lb, Bracket Angle 90 Degrees , Vertical, Material Steel, Includes Frame, Standards ETL Listed, C/US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.