Shop MARKETLAB
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exam Table, Doe, Vinyl
- Mfr # 43343-DOE
- Zoro # G024931578
product price:Â
$
4,382.99
/ea
Key Features
Overall Length
52 in
Product Type
Exam Table
Weight Capacity
500 lb
Top Material
Vinyl
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43343-DOE
- Zoro #
- G024931578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 52 in
- Overall Width
- 27 in
- Overall Height
- 32 in
- Length
- 52 in
Details
- Product Type
- Exam Table
- Weight Capacity
- 500 lb
- Top Material
- Vinyl
- Item
- Exam Table
- Power Source
- Corded
- Control Type
- Manual
- Adjustable Locations
- Leg Rest
- Color
- Doe
- Frame Material
- Steel
- Wire Color
- Doe
Description
Exam Table, Doe, Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.