Exam Table, Dusty Blue, Vinyl
- Mfr # 43343-DBL
- Zoro # G624931589
product price:Â
$
4,382.99
/ea
Key Features
Product Type
Exam Table
Overall Length
52 in
Frame Material
Steel
Overall Height
32 in
Control Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43343-DBL
- Zoro #
- G624931589
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Exam Table
- Frame Material
- Steel
- Control Type
- Manual
- Adjustable Locations
- Leg Rest
- Color
- Dusty Blue
- Item
- Exam Table
- Top Material
- Vinyl
- Weight Capacity
- 500 lb
- Power Source
- Corded
- Wire Color
- Dusty Blue
Dimensions
- Overall Length
- 52 in
- Overall Height
- 32 in
- Overall Width
- 27 in
- Length
- 52 in
Description
Exam Table, Dusty Blue, Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.