Exam Table, Black, Vinyl
- Mfr # 43343-BK
- Zoro # G824931570
product price:Â
$
4,382.99
/ea
Key Features
Weight Capacity
500 lb
Power Source
Corded
Product Type
Exam Table
Overall Height
32 in
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43343-BK
- Zoro #
- G824931570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 32 in
- Overall Width
- 27 in
- Overall Length
- 52 in
- Length
- 52 in
Details
- Weight Capacity
- 500 lb
- Power Source
- Corded
- Product Type
- Exam Table
- Color
- Black
- Control Type
- Manual
- Top Material
- Vinyl
- Adjustable Locations
- Leg Rest
- Frame Material
- Steel
- Item
- Exam Table
- Wire Color
- Black
Description
Exam Table, Black, Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.