Lock Boxes
- Mfr # 2029
- Zoro # G024152218
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 1/4 in
Overall Length
4 3/8 in
Material
Acrylic
Overall Height
10 3/8 in
Features
For Use With Infusion of Controlled Substances
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2029
- Zoro #
- G024152218
- UPC #
- 811571039647
- Country of Origin
- United States
- Item
- Lock Box
- Material
- Acrylic
- Features
- For Use With Infusion of Controlled Substances
- Bag Capacity
- 1,000 mL
- Includes
- Keyless Digital Lock
- Locking Mechanism
- Digital Lock
- Color
- Clear
- Product Type
- Lock Box
- Shell Material
- Acrylic
- Wire Color
- Clear
- Compatible Product Type
- IV Bags
- Traction Material
- Acrylic
Dimensions
- Overall Width
- 3 1/4 in
- Overall Length
- 4 3/8 in
- Overall Height
- 10 3/8 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
- Fits Chest Size
- For Use With Infusion of Controlled Substances
Description
Lock Box, Clear, Material Acrylic, Features For Use With Infusion of Controlled Substances
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.