Jr Vault Twin Door Narcotics Cabinet, 24" W X 16" H X 8" D
- Mfr # 181719
- Zoro # G722871084
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
24 in
Height
16 in
Material
Stainless Steel
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 181719
- Zoro #
- G722871084
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Item
- Narcotic Cabinet
- Material
- Stainless Steel
- For Use With
- Drug Storage
Dimensions
- Width
- 24 in
- Height
- 16 in
- Depth
- 8 in
Description
The Vault is Omnimed's latest generation of Narcotics Cabinets. Security was paramount in the design of this new cabinet. Each door has a tri bolt latch mechanism that locks into the top, bottom and opposing door. The wafer lock that controls the tri bolt latch provides a higher degree of security compared to a simple flat key lock. Forced entry into this unit would require the drilling out of the locks or the cutting of 4 harden steel bolts. The twin door design provides easy access to medications. The 2 adjustable shelves are reinforced to eliminate sagging and allow space for both large and small medication containers. The large dimensions are perfect for holding plastic storage bins up to 7" deep for quicker loading and unloading of supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.