Pole Carts
- Mfr # 34843
- Zoro # G924161785
product price:Â
$
3,520.99
/ea
Free Shipping & Returns
Key Features
Caster/Wheel Configuration
(2) Swivel with Brake, (3) Swivel
Overall Width
30 in
Caster Mounting Plate Size
2 1/32 in x 2 1/32 in
Caster Mounting Height
4 5/8 in
Caster Wheel/Tread Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34843
- Zoro #
- G924161785
- UPC #
- -
- Country of Origin
- United States
- Item
- Draw Cart
- Caster/Wheel Configuration
- (2) Swivel with Brake, (3) Swivel
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Caster Wheel Type
- Twin-Wheel
- Handle Type
- Ergonomic
- Caster/Wheel Mounting Location
- 5-Wheel
- Method of Construction
- Welded; Molded; Bolted
- Number of Dividers
- 1
- Includes
- Bio Bag Holder, Bracket, Large Drawer with Combination Lock, Large Drawer with Glove Box and Bag Holder, Large Utility Basket with Bracket, Magnetic Large PDA Holder, Magnetic Printer Holder, Magnetic Single Glove Box Holder, Magnetic Small PDA Holder, TransCart Accessories, Waste Can Bracket
- Cabinet Color
- Blue
- Caster Core Material
- Thermoplastic Rubber
- Number of Shelves
- 0
- Number of Drawers
- 2
- Material
- Stainless Steel
- Load Capacity
- 40 lb
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 30 in
- Caster Mounting Plate Size
- 2 1/32 in x 2 1/32 in
- Caster Mounting Height
- 4 5/8 in
- Caster Wheel Width
- 4 in
- Inside Drawer Depth
- 9 1/2 in
- Caster Stem Length
- 3 in
- Inside Drawer Width
- 16 1/2 in
- Caster Stem Diameter
- 1/2 in
- Caster Wheel Dia.
- 4 in
- Overall Height
- 48 in
- Overall Length
- 24 in
- Inside Drawer Height
- 6 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Draw Cart, Assembled/Unassembled Unassembled, Material Stainless Steel, Load Capacity 40 lb, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (2) Swivel with Brake, (3) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color Blue, Drawer Color Dark Blue, Number of Drawers 2, Number of Shelves 0, Shelf Length Not Applicable, Shelf Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.