Shop MARKETLAB
See all product information
Create Account
Ultrasound Probe Storage, PK4
- Mfr # 41235
- Zoro # G024161890
product price:Â
$
441.99
/pk of 4, $110.50/ea
Free Shipping & Returns
Key Features
Overall Width
14 in
Overall Height
3 in
For Use With
Ultrasound Probes
Product Type
Laboratory Tray
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41235
- Zoro #
- G024161890
- UPC #
- 811571039821
- Country of Origin
- United States
Dimensions
- Overall Width
- 14 in
- Overall Height
- 3 in
- Overall Length
- 17 in
- Wire Rope Length
- 17 in
- Length
- 17 in
- Fits Chest Size
- Enhanced Protection Dividers Isolate the Probe from the Cord and Plug, Tabs on the Lid Snap Into the Tray for Secure Storage During Transport
Details
- Item
- Ultrasound Probe Storage
- For Use With
- Ultrasound Probes
- Product Type
- Laboratory Tray
- Material
- Plastic
- Features
- Enhanced Protection Dividers Isolate the Probe from the Cord and Plug, Tabs on the Lid Snap Into the Tray for Secure Storage During Transport
- Shape
- Rectangular
- Autoclavable
- No
- Shell Material
- Plastic
- Compatible Product Type
- Ultrasound Probes
Description
Ultrasound Probe Storage, Material Plastic, Overall Height 3 in, Shape Rectangular, Overall Width 14 in, Overall Length 17 in, Sterile/Non-Sterile Sterile, Capacity - English Not Applicable, Capacity - Metric Not Applicable, Diameter Not Applicable, Autoclavable No, Features Enhanced Protection Dividers Isolate the Probe from the Cord and Plug, Tabs on the Lid Snap Into the Tray for Secure Storage During Transport, For Use With Ultrasound Probes, Product Type Laboratory Tray, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.