Splash Shields
- Mfr # 108331
- Zoro # G324161965
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 5/8 in
Material
Polycarbonate
Includes
Cutaway
Product Type
Splash Guard
Overall Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108331
- Zoro #
- G324161965
- UPC #
- 817517027099
- Country of Origin
- United States
- Item
- Splash Shields
- Material
- Polycarbonate
- Includes
- Cutaway
- Product Type
- Splash Guard
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Overall Length
- 23 5/8 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 23 5/8 in
- Length
- 23 5/8 in
Description
Splash Shields
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.