Shop ZORO SELECT

Cleanroom Task Chair, Vinyl (Antibacterial), Black, 25-3/4 in to 35-1/2 in Seat Height

  • Mfr # BR-CLR-VHBCH-MB-CR-CF-RG-8540
  • Zoro # G6771307

product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
25-3/4 in to 35-1/2 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-CLR-VHBCH-MB-CR-CF-RG-8540
Zoro #
G6771307
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
25-3/4 in to 35-1/2 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
Seat Height - Maximum
35 1/2 in
Seat Thickness
3 in
Seat Height - Minimum
25 3/4 in
For Workbench Height
37 to 42 in

Details

Item
Cleanroom Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Caster Type
Non-Marring Glides
Office Chair Style
Clean Room Chair
Series
Basic
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Cast Aluminum
Number of Glides
5
Foot Support
Yes
Standards
ANSI/BIFMA, CAL 117
Seat Material
Vinyl
Number of Casters
0
Cleanroom Class
ISO 4
Product Type
Cleanroom Task Chair
Cushion Material
Polyurethane
Assembly
No
ESD-Safe
Not ESD Safe
Chair Weight
37 lb
Base Material
Aluminum
Includes Arms
Armless
Wire Color
Black

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25-3/4 in to 35-1/2 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.