Shop MARKETLAB
See all product information
Create Account
Ultrasound Probe Storage
- Mfr # 64988
- Zoro # G824161953
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Cabinet Material
Polyethylene
Overall Depth
44 in
Frame Assembled
Assembled
Door Type
Clearview
Number of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64988
- Zoro #
- G824161953
- UPC #
- 811571034727
- Country of Origin
- United States
Dimensions
- Overall Depth
- 44 in
- Overall Height
- 23 in
- Overall Width
- 11 3/4 in
Details
- Item
- Ultrasound Probe Cabinet
- Cabinet Material
- Polyethylene
- Frame Assembled
- Assembled
- Door Type
- Clearview
- Number of Drawers
- 0
- Lock Type
- Keyed
- Latex Free
- Yes
- Number of Doors
- 1
- Cabinet Color
- White
Description
Ultrasound Probe Cabinet, Frame Assembled Assembled, Number of Shelves Not Applicable, Cabinet Color White, Cabinet Material Polyethylene, Cabinet Storage Components Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Number of Doors 1, Overall Depth 44 in, Overall Height 23 in, Overall Width 11 3/4 in, Shelf Width Not Applicable, Door Type Clearview, Lock Type Keyed, Number of Drawers 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.