Shop MARKETLAB
See all product information
Create Account
Warming Cabinet, 16 1/4 in H
- Mfr # 249400
- Zoro # G921828070
product price:Â
$
2,032.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
104 Degrees F
Features
Easily Adjustable Bi-Metallic Thermostat Controls
Product Type
Contrast Warmer
Number of Doors
1
Overall Height
16 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249400
- Zoro #
- G921828070
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Maximum
- 104 Degrees F
- Features
- Easily Adjustable Bi-Metallic Thermostat Controls
- Product Type
- Contrast Warmer
- Number of Doors
- 1
- Capacity
- 1,449 cu in
- Item
- Warming Cabinet
- Number of Compartments
- 1
- Number of Shelves
- 1
- Operating Temperature - Minimum
- 63 Degrees F
Dimensions
- Overall Height
- 16 1/4 in
- Overall Width
- 14 in
- Overall Depth
- 13 in
- Fits Chest Size
- Easily Adjustable Bi-Metallic Thermostat Controls
Description
Warming Cabinet, Capacity 1,449 cu in, Number of Doors 1, Number of Compartments 1, Number of Shelves 1, Overall Height 16 1/4 in, Overall Width 14 in, Overall Depth 13 in, Features Easily Adjustable Bi-Metallic Thermostat Controls, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.