Shop MARKETLAB
See all product information
Create Account
Warming Cabinet, 16 1/4 in H
- Mfr # 216105
- Zoro # G721828270
product price:Â
$
1,627.99
/ea
Free Shipping & Returns
Key Features
Features
Easily Adjustable Bi-Metallic Thermostat Controls
Overall Width
14 in
Operating Temperature - Minimum
63 Degrees F
Operating Temperature - Maximum
104 Degrees F
Product Type
Contrast Warmer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216105
- Zoro #
- G721828270
- UPC #
- -
- Country of Origin
- Germany
- Features
- Easily Adjustable Bi-Metallic Thermostat Controls
- Operating Temperature - Minimum
- 63 Degrees F
- Item
- Warming Cabinet
- Operating Temperature - Maximum
- 104 Degrees F
- Product Type
- Contrast Warmer
- Capacity
- 1,449 cu in
- Number of Shelves
- 2
- Number of Doors
- 1
- Number of Compartments
- 2
Dimensions
- Overall Width
- 14 in
- Overall Depth
- 13 in
- Overall Height
- 16 1/4 in
- Fits Chest Size
- Easily Adjustable Bi-Metallic Thermostat Controls
Description
Warming Cabinet, Capacity 1,449 cu in, Number of Doors 1, Number of Compartments 2, Number of Shelves 2, Overall Height 16 1/4 in, Overall Width 14 in, Overall Depth 13 in, Features Easily Adjustable Bi-Metallic Thermostat Controls, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.