
Camborne 5'' Wide 1Light Mini Pendant, Clear (Discontinued)
- Mfr # 122-016
- Zoro # G908432726
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122-016
Zoro #
G908432726
UPC #
843558127498
Country of Origin
China
Dimensions
Height
9 in
Length
5 in
Width
5 in
Details
Color
Clear
Lamp Type
B11
Number of Lights
1
Light Type
Candelabra - E12
Style
Transitional
Item
Mini Pendant
Finish
Clear
Material
Crystal
Series
Camborne
Watts
60
Dimmable
No
Description
19th Century Mini French Empire Pendant A miniature replica of a chandelier popular in 19th century France and beyond Elegantly strung with crystals which form a bottom basket
- •5in W x 5in D x 9in H
- •Item available in clear
- •Item made from crystal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.