Institutional Life Safety Cylindrical Locksets
- Mfr # 195SSF/32D-F8
- Zoro # G110055386
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Grade
Grade 1
For Door Thickness
1-5/8" to 1-7/8"
Function
F86
For Use With
Marks Institutional Life Safety Cylindrical Locksets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195SSF/32D-F8
- Zoro #
- G110055386
- UPC #
- 197163244737
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-5/8" to 1-7/8"
Details
- Finish
- Satin Stainless Steel
- Grade
- Grade 1
- Function
- F86
- For Use With
- Marks Institutional Life Safety Cylindrical Locksets
- Cylinder Type
- Sargent KIL Prep Less Cylinder
- Color
- Satin Stainless Steel
- Includes
- Cylindrical Lock
- Door Handing
- Non-Handed
Description
Grade 1 Storeroom Cylindrical Lock, Sargent KIL Prep Less Cylinder, Anti-Ligature Lever, 3-13/16 in. Diameter Rose, Satin Stainless Steel Finish, Non-Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.