Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Standard Duty Interior and Exterior

  • Mfr # TDC 54-DU
  • Zoro # G9345497

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Standard Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TDC 54-DU
Zoro #
G9345497
UPC #
-
Country of Origin
China
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Standard Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Ligature Resistant
No
Max. Door Opening
90 Degrees to 180 Degrees
Mounting Hardware
Included
Includes
Template
Arm Material
Forged Steel
Projection from Wall
5 in
Arm Type
Standard
Standards
UL and ULC Listed
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
TDC 54
For Use With
Commercial Doors
Mounting Style
Tri-Packed
Performance Grade
3
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Spring Type
Fixed
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Bronze Painted
Projection
3 in
UL Fire Rating
UL10C
Door Opening - Minimum
90 Degrees
Operation Style
Manual
Shell Material
Aluminum
Wire Color
Black
Traction Material
Aluminum

Dimensions

Housing Depth
2 5/8 in
Housing Height
3 in
Housing Length
10 5/8 in
Spring Size
Adjustable 1 to 6, Tension Power 4
Exterior Door Width
42 in
Interior Door Width
48 in
Height Between Mounting Holes
3/4 in
Interior Door Width - Maximum
48 in
Spring Size - Minimum
4
Spring Size - Maximum
4
Exterior Door Width - Maximum
42 in

Description

Door Closer, Townsteel 54 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Standard, Color Black, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.