Shop MARKS
See all product information
Create Account
Survivor Series Cylindrical Locksets
- Mfr # 175RF/26D
- Zoro # G110054693
product price:Â
$
91.49
/ea
Key Features
Finish
Satin Chrome
Grade
Grade 2
For Door Thickness
1-5/8" to 1-7/8"
Function
F86
Cylinder Type
Key in Lever Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175RF/26D
- Zoro #
- G110054693
- UPC #
- 197163244676
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-5/8" to 1-7/8"
Details
- Finish
- Satin Chrome
- Grade
- Grade 2
- Function
- F86
- Cylinder Type
- Key in Lever Cylinder
- Includes
- Cylindrical Lock
- Door Handing
- Non-Handed
- For Use With
- Marks Survivor Series Cylindrical Locksets
- Color
- Satin Chrome
Description
Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, 6-Pin, American Lever, 3-1/4 in. Rose Diameter, ASA Strike, 2-3/4 in. Backset, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.