Institutional Life Safety Cylindrical Locksets

  • Mfr # 195SSF/32D-F9
  • Zoro # G610055329
product price: 
$
495.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Grade
Grade 1
For Door Thickness
1-5/8" to 1-7/8"
Function
F86
Color
Satin Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
195SSF/32D-F9
Zoro #
G610055329
UPC #
197163244744
Country of Origin
Mexico

Dimensions

For Door Thickness
1-5/8" to 1-7/8"

Details

Finish
Satin Stainless Steel
Grade
Grade 1
Function
F86
Color
Satin Stainless Steel
Cylinder Type
Corbin KIL Prep Less Cylinder
Door Handing
Non-Handed
Includes
Cylindrical Lock
For Use With
Marks Institutional Life Safety Cylindrical Locksets

Description

Grade 1 Storeroom Cylindrical Lock, Corbin KIL Prep Less Cylinder, Anti-Ligature Lever, 3-13/16 in. Diameter Rose, Satin Stainless Steel Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews