Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 495AB/26D

  • Zoro # G4573795


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495AB/26D
Zoro #
G4573795
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-5/8 in to 1-7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
495 Straight
Lockset Finish
Satin Chrome
Keyway Type
Marks C
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Location Type
Healthcare, Institutional
Number of Keys
2
Ligature Resistant
No
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Strike Type
ASA, Curved Lip
Handle Material
Zinc
Series
495
Fire Rated
3 hr.
Grade
1
Finish
Satin Chrome
Keying
Keyed Different
Standards
BHMA, cULus Listed
Features
Lifetime Mechanical Warranty
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Application
Institutional
ANSI Grade
1
Locking/Unlocking Access - Inside
Push Button
Performance Grade
1
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Knob/Handle Material
Zinc
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Coreless
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Lockset Style
495 Straight
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.