Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHDB/32D

  • Zoro # G4259422


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195BHDB/32D
Zoro #
G4259422
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Alike
Number of Pins
6
Location Type
Behavioral Health, Detention Facility
ADA Compliant
No
Strike Type
ASA, Curved Lip
Mortise/Cylindrical
Cylindrical
Key Material
Nickel Silver
Handle Material
Stainless Steel
Lockset Fire Rating
3 hr
Standards
ANSI A156.2, BHMA, UL Listed
Features
Lifetime Mechanical Warranty
Ligature Resistant
Yes
Strike Dim.
4-7/8 in
Number of Keys
2
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Series
195BH
Lockset Performance Strength
Standard Duty
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Lockset Style
Standard Bow
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F110
Fire Rating
3 hr
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Performance Grade
2
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.