Zoro Homepage

Lever Lockset, Mechanical, Grade 1

  • Mfr # 195BHRSB/32D

  • Zoro # G4260043


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195BHRSB/32D
Zoro #
G4260043
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Alike
Strike Dim.
4-7/8 in
Backset
2 3/4 in
Number of Pins
6
Number of Keys
2
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Standards
ANSI A156.2, BHMA, UL Listed
Ligature Resistant
Yes
ADA Compliant
No
Strike Type
ASA, Curved Lip
Features
Lifetime Mechanical Warranty
Lockset Performance Strength
Standard Duty
Cylinder Core Type
Conventional Core Cylinder
Series
195BH
Location Type
Behavioral Health, Detention Facility
Mortise/Cylindrical
Cylindrical
Handle Material
Stainless Steel
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
No Message
Performance Grade
2
Lockset Style
Standard Bow
Lockset Type
Mechanical
Lockset Function ANSI Code
F84
Fire Rating
3 hr
Ligature-Resistant
Ligature-Resistant
Knob/Handle Material
Stainless Steel
Hand Orientation
Non-Handed
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.