Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Grade 1

  • Mfr # 5BHJ/32D

  • Zoro # G4260707


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BHJ/32D
Zoro #
G4260707
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Series
5BH
Key Material
Nickel Silver
Ligature Resistant
Yes
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Strike Dim.
4-7/8 in
Number of Pins
6
Features
Auxiliary Deadlatch: 1/2 in Throw (Reversible), Case: Stamped Steel 3/32 in Thick, Deadbolt: Stainless Steel with Hardened Roll Pins, 1 in Throw, Hub Follower: Steel 1/8 in Thick, Hub Stop: Steel 1/8 in Thick, Hubs: Steel, 9/32 in on Diamond, 5/16 in on Square with Security Separator, Independent Exterior and Interior Lever Support Springs, Latch: Solid Stainless Steel with Antifriction Latch Lever, 3/4 in Throw (Reversible), Lever Support Springs: Lever Support Springs with 5/16 in Hubs, Lock Front: Adjustable Bevel Steel Backplate 1-1/4 in x 8 in x 7/64 in Thick Stainless Steel. Cover Plate 1/16 in Thick
Location Type
Behavioral Health, Detention Facility
Lockset Fire Rating
3 hr
Handle Material
Stainless Steel
Mortise/Cylindrical
Mortise
Number of Keys
2
Strike Type
ASA
ADA Compliant
No
Lockset Performance Strength
Standard Duty
Standards
BHMA, cULus Listed
Backset
2 3/4 in
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Lockset Function ANSI Code
F05
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Performance Grade
2
Knob/Handle Material
Stainless Steel
Lockset Style
Standard Bow
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.