Zoro Homepage

Lockset, Electrical/Mechanical

  • Mfr # 195BHFEU/32D

  • Zoro # G4260673


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Style
Standard Bow
Series
195BH
Application
Commercial
Features
Lifetime Mechanical Warranty
Electrical/Mechanical
Electrical/Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195BHFEU/32D
Zoro #
G4260673
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Style
Standard Bow
Series
195BH
Application
Commercial
Features
Lifetime Mechanical Warranty
Electrical/Mechanical
Electrical/Mechanical
Number of Keys
2
Ligature Resistant
Yes
Strike Dim.
4-7/8 in
Strike Type
ASA, Curved Lip
Lockset Finish
Stainless Steel
Lockset Fire Rating
3 hr
Key Type
Keyed Alike
Keyway Type
Marks C
Location Type
Behavioral Health, Detention Facility
Lockset Function
Storeroom
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Pull
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Silver
Handle Material
Stainless Steel
Backset
2 3/4 in
Voltage
24V DC
Standards
ANSI A156.2, BHMA, UL Listed
Lockset Grade
1
ADA Compliant
No
Lockset Performance Strength
Standard Duty
Mortise / Cylindrical
Cylindrical
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Failure Mode
Fail Secure
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
Standard Bow
Fire Rating
3 hr
Knob/Handle Material
Stainless Steel
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
2

Description

Lever Lockset,Electrical/Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.