Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Satin SS, 33" to 36" W, Fire Rated

  • Mfr # M9900F/32D

  • Zoro # G4573567


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9900F/32D
Zoro #
G4573567
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
33 in to 36 in
Fits Stile Width
4 1/2 in
Door Height
96 in
Door Height - Maximum
96 in
Door Width - Maximum
36 in
Door Width - Minimum
33 in
Door Thickness - Maximum
1 3/4 in

Details

Series
99
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
1
Item
Exit Device
Lockdown Type
Less Dogging
ADA Compliant
Yes
Lockset Function
Commercial Buildings, Institutional, Schools, Higher Education
Performance
Heavy Duty
Electrical/Mechanical
Mechanical
Standards
ANSI/UL 305, BHMA
Exit Bar Style
Touchbar
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
Lockset Type
Mechanical
Performance Grade
1
Fire Rating
3 hr

Description

Exit Device, Rim, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 33 in to 36 in, Series 99, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, BHMA, Lockset Function Commercial Buildings, Institutional, Schools, Higher Education

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.