Motor, Aluminum, 600 V AC
- Mfr # 3900-0361-888
- Zoro # G7463963
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
For Use With
2YU74
Voltage
208 to 240/480 V
Voltage Range
208 to 240/480 V
Compatible Product Type
Electric Wall and Ceiling Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3900-0361-888
- Zoro #
- G7463963
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- For Use With
- 2YU74
- Voltage
- 208 to 240/480 V
- Voltage Range
- 208 to 240/480 V
- Compatible Product Type
- Electric Wall and Ceiling Heater
Description
Motor, Voltage 208 to 240/480 V, For Use With 2YU74, Voltage Range 208 to 240/480 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.