Natural Rectangular Parts Washing Basket, Steel (Discontinued)
- Mfr # 00-00368249-81
- Zoro # G2118641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-00368249-81
Zoro #
G2118641
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#30
Wire Dia.
1/4 in
Mesh Opening Size
#30
Basket Height
6 1/2 in
Wire Diameter
1/4 in
Basket Length
14 1/2 in
Basket Width
11 in
Details
Item
Parts Washing Basket
Material
Steel
Color
Natural
Shape
Rectangular
Finish
Unfinished
Type
Mesh
Stackable
Stackable
Nestable
Not Nestable
Enclosed Top
Unenclosed Top
Features
Stackable
Handle Included
Handle Included
Dividers Included
Dividers Not Included
Lid Included
Lid Not Included
Description
Parts Washer Basket, Shape Rectangular, Material Steel, Color Silver, Basket Length 14 1/2 in, Basket Width 11 in, Basket Height 6 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #30, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.