Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Parts Washing Basket, #2 Mesh Size, Stainless Steel, Silver

  • Mfr # 02035003-38

  • Zoro # G8506346


product price: $717.05
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Raw
Type
Basket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02035003-38
Zoro #
G8506346
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
#2
Wire Dia.
1/4 in
Mesh Opening Size
#2
Basket Length
20 1/4 in
Basket Width
16 1/4 in
Basket Height
2 7/16 in
Wire Diameter
1/4 in

Details

Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Raw
Type
Basket
Item
Parts Washing Basket
Nestable
Not Nestable
Stackable
Stackable
Enclosed Top
Enclosed Top
Handle Included
Handle Included
Features
Stainless Steel Alloy Resists Corrosion
Dividers Included
Dividers Included
Lid Included
Lid Included

Description

Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 20 1/4 in, Basket Width 16 1/4 in, Basket Height 2 7/16 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #2, Lid Included Lid Included, Dividers Included Dividers Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Enclosed Top, Handle Included Handle Included, Features Stainless Steel Alloy Resists Corrosion, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.