Rectangular Parts Washing Basket, #4 Mesh Size, Stainless Steel, Silver
Mfr # 00-00368191-38
Zoro # G2523628
product price: $495.95
/ea
Free Shipping & Returns
Key Features
Mesh Size
#4
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-00368191-38
Zoro #
G2523628
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#4
Mesh Opening Size
#4
Wire Dia.
1/4 in
Basket Width
19 in
Basket Height
6 1/2 in
Basket Length
23 in
Wire Diameter
1/4 in
Details
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Type
Mesh
Item
Parts Washing Basket
Stackable
Stackable
Nestable
Not Nestable
Features
Stackable
Lid Included
Lid Not Included
Enclosed Top
Unenclosed Top
Dividers Included
Dividers Not Included
Handle Included
Handle Included
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 23 in, Basket Width 19 in, Basket Height 6 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.