Rectangular Parts Washing Basket, #4 Mesh Size, Stainless Steel, Silver
Mfr # 00368050-31
Zoro # G6211460
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
#4
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00368050-31
Zoro #
G6211460
UPC #
-
Country of Origin
United States
Dimensions
Mesh Size
#4
Mesh Opening Size
#4
Wire Dia.
1/4 in
Basket Length
14 in
Basket Width
10 in
Basket Height
6 in
Wire Diameter
1/4 in
Details
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Finish
Electropolish
Type
Basket
Item
Parts Washing Basket
Stackable
Not Stackable
Nestable
Not Nestable
Enclosed Top
Enclosed Top
Handle Included
Handle Not Included
Lid Included
Lid Included
Dividers Included
Dividers Not Included
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 14 in, Basket Width 10 in, Basket Height 6 5/16 in , Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Enclosed Top, Handle Included Handle Not Included, Finish Electropolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.